Motion
18X60 CR DR XT40 MDX 1/2 PLN SBR45

DODGE
18X60 CR DR XT40 MDX 1/2 PLN SBR45

Mine Duty Drum - Crown Face, 18 in Dia., 60 in Face Width
Mi Item #13473398
MFR #18X60 CR DR XT40 MDX 1/2 PLN SBR45
Price$9,130.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X60 CR DR XT40 MDX 1/2 PLN SBR45

Mine Duty Drum - Crown Face, 18 in Dia., 60 in Face Width
Mi Item #13473398
MFR #18X60 CR DR XT40 MDX 1/2 PLN SBR45

Mfr description
220619 18X60 CR DR XT40 MDX 1/2 PLN SBR4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,130.91/each

Specifications

Dimensions

  • Face Width  
    60 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)