Motion
24X47 CR DR XT50 MDX 1/2 PLAIN LAG

DODGE
24X47 CR DR XT50 MDX 1/2 PLAIN LAG

Mine Duty Drum - Crown Face, 24 in Dia., 47 in Face Width
MI ITEM #13473402
MFR #24X47 CR DR XT50 MDX 1/2 PLAIN LAG
Price$10,527.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X47 CR DR XT50 MDX 1/2 PLAIN LAG

Mine Duty Drum - Crown Face, 24 in Dia., 47 in Face Width
MI ITEM #13473402
MFR #24X47 CR DR XT50 MDX 1/2 PLAIN LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,527.26/each

Specifications

Dimensions

  • Face Width  
    47 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
234642 24X47 CR DR XT50 MDX 1/2 PLAIN LA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought