Motion
24X40 ST DR XT45 1/2 DIAMOND LAG

DODGE
24X40 ST DR XT45 1/2 DIAMOND LAG

Standard Duty Drum - Straight Face, 24 in Dia., 40 in Face Width
MI ITEM #13473441
MFR #24X40 ST DR XT45 1/2 DIAMOND LAG
Price$8,738.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X40 ST DR XT45 1/2 DIAMOND LAG

Standard Duty Drum - Straight Face, 24 in Dia., 40 in Face Width
MI ITEM #13473441
MFR #24X40 ST DR XT45 1/2 DIAMOND LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,738.34/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Straight
  • Hub Number
    XT45
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
220465 24X40 ST DR XT45 1/2 DIAMOND LAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought