Motion
12.5X42.10 ST DR XT30 MDX

DODGE
12.5X42.10 ST DR XT30 MDX

Standard Duty Drum - Straight Face, 12-1/2 in Dia., 42-1/8 in Face Width
Mi Item #13473568
MFR #12.5X42.10 ST DR XT30 MDX
Price$2,710.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12.5X42.10 ST DR XT30 MDX

Standard Duty Drum - Straight Face, 12-1/2 in Dia., 42-1/8 in Face Width
Mi Item #13473568
MFR #12.5X42.10 ST DR XT30 MDX

Mfr description
220773 12.5X42.10 ST DR XT30 MDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,710.69/each

Specifications

Dimensions

  • Face Width  
    42-1/8 in
  • Pulley Diameter  
    12-1/2 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)