Motion
30X38 CR DR XT45 MDX 1 HBG LAG

DODGE
30X38 CR DR XT45 MDX 1 HBG LAG

Mine Duty Drum - Crown Face, 30 in Dia., 38 in Face Width
Mi Item #13473603
MFR #30X38 CR DR XT45 MDX 1 HBG LAG
Price$13,454.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30X38 CR DR XT45 MDX 1 HBG LAG

Mine Duty Drum - Crown Face, 30 in Dia., 38 in Face Width
Mi Item #13473603
MFR #30X38 CR DR XT45 MDX 1 HBG LAG

Mfr description
200104 30X38 CR DR XT45 MDX 1 HBG LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,454.11/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    30 in

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)