1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
24X57 CR DR XT45 MDX 1/2" DIAMOND
Mine Duty Drum - Crown Face, 24 in Dia., 57 in Face Width
MI ITEM #
13473661
MFR #
24X57 CR DR XT45 MDX 1/2" DIAMOND
Price
$13,193.23
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 24X57 CR DR XT45 MDX 1/2" DIAMOND
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
24X57 CR DR XT45 MDX 1/2" DIAMOND
Mine Duty Drum - Crown Face, 24 in Dia., 57 in Face Width
MI ITEM #
13473661
MFR #
24X57 CR DR XT45 MDX 1/2" DIAMOND
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13,193.23
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
57 in
Pulley
Diameter
24 in
Details
Face Type
Crown
Hub Number
XT45
Pulley Type
Mine Duty Drum
Overview
Mfr description
200463 24X57 CR DR XT45 MDX 1/2" DIAMOND
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought