1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA01048-50 30X12 CR WI XT25 SPIRAL W/ SH
Standard Wing Pulley - Crown Face, 30 in Dia., 12 in Face Width
MI ITEM #
13478244
MFR #
PA01048-50 30X12 CR WI XT25 SPIRAL W/ SH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA01048-50 30X12 CR WI XT25 SPIRAL W/ SH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA01048-50 30X12 CR WI XT25 SPIRAL W/ SH
Standard Wing Pulley - Crown Face, 30 in Dia., 12 in Face Width
MI ITEM #
13478244
MFR #
PA01048-50 30X12 CR WI XT25 SPIRAL W/ SH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA01048-50 30X12 CR WI XT25 SPIRAL W/ SH
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Crown
Pulley Diameter
30 in
Face Width
12 in
Hub Number
XT25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data