1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA01031-1000 18X32 CR DR XT40 3/8 HBG W/
Standard Duty Drum - Crown Face, 18 in Dia., 32 in Face Width
MI ITEM #
13478247
MFR #
PA01031-1000 18X32 CR DR XT40 3/8 HBG W/
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA01031-1000 18X32 CR DR XT40 3/8 HBG W/
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA01031-1000 18X32 CR DR XT40 3/8 HBG W/
Standard Duty Drum - Crown Face, 18 in Dia., 32 in Face Width
MI ITEM #
13478247
MFR #
PA01031-1000 18X32 CR DR XT40 3/8 HBG W/
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA01031-1000 18X32 CR DR XT40 3/8 HBG W/
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
18 in
Face Width
32 in
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data