Motion
PA00893-1000 24X32 ST DR XT40 MDX 3/4 DI

DODGE
PA00893-1000 24X32 ST DR XT40 MDX 3/4 DI

Mine Duty Drum - Straight Face, 24 in Dia., 32 in Face Width
MI ITEM #13478294
MFR #PA00893-1000 24X32 ST DR XT40 MDX 3/4 DI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA00893-1000 24X32 ST DR XT40 MDX 3/4 DI

Mine Duty Drum - Straight Face, 24 in Dia., 32 in Face Width
MI ITEM #13478294
MFR #PA00893-1000 24X32 ST DR XT40 MDX 3/4 DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
PA00893-1000 24X32 ST DR XT40 MDX 3/4 DI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought