1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA00815-10 12X20 CR DR XT25 1/2 DIA W/ S
Standard Duty Drum - Crown Face, 12 in Dia., 20 in Face Width
MI ITEM #
13478309
MFR #
PA00815-10 12X20 CR DR XT25 1/2 DIA W/ S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA00815-10 12X20 CR DR XT25 1/2 DIA W/ S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA00815-10 12X20 CR DR XT25 1/2 DIA W/ S
Standard Duty Drum - Crown Face, 12 in Dia., 20 in Face Width
MI ITEM #
13478309
MFR #
PA00815-10 12X20 CR DR XT25 1/2 DIA W/ S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
20 in
Pulley
Diameter
12 in
Details
Face Type
Crown
Hub Number
XT25
Pulley Type
Standard Duty Drum
Overview
Mfr description
PA00815-10 12X20 CR DR XT25 1/2 DIA W/ S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought