Motion
PA13737-150 16X28 ST DR XT30 3/8 PLN W/

DODGE
PA13737-150 16X28 ST DR XT30 3/8 PLN W/

Standard Duty Drum - Straight Face, 16 in Dia., 28 in Face Width
Mi Item #13478318
MFR #PA13737-150 16X28 ST DR XT30 3/8 PLN W/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA13737-150 16X28 ST DR XT30 3/8 PLN W/

Standard Duty Drum - Straight Face, 16 in Dia., 28 in Face Width
Mi Item #13478318
MFR #PA13737-150 16X28 ST DR XT30 3/8 PLN W/

Mfr description
PA13737-150 16X28 ST DR XT30 3/8 PLN W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    28 in
  • Pulley Diameter  
    16 in

Details

  • Face Type
    Straight
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)