1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA13737-10 16X28 ST DR XT30 1/2 DIA W/ S
Standard Duty Drum - Straight Face, 16 in Dia., 28 in Face Width
MI ITEM #
13478319
MFR #
PA13737-10 16X28 ST DR XT30 1/2 DIA W/ S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA13737-10 16X28 ST DR XT30 1/2 DIA W/ S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA13737-10 16X28 ST DR XT30 1/2 DIA W/ S
Standard Duty Drum - Straight Face, 16 in Dia., 28 in Face Width
MI ITEM #
13478319
MFR #
PA13737-10 16X28 ST DR XT30 1/2 DIA W/ S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA13737-10 16X28 ST DR XT30 1/2 DIA W/ S
Specifications
Pulley Type
Standard Duty Drum
Face Type
Straight
Pulley Diameter
16 in
Face Width
28 in
Hub Number
XT30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought