1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA13914-4000 42X63 ST DR XT80 5/8 COMBI-
Standard Duty Drum - Straight Face, 42 in Dia., 63 in Face Width
MI ITEM #
13478324
MFR #
PA13914-4000 42X63 ST DR XT80 5/8 COMBI-
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA13914-4000 42X63 ST DR XT80 5/8 COMBI-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA13914-4000 42X63 ST DR XT80 5/8 COMBI-
Standard Duty Drum - Straight Face, 42 in Dia., 63 in Face Width
MI ITEM #
13478324
MFR #
PA13914-4000 42X63 ST DR XT80 5/8 COMBI-
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA13914-4000 42X63 ST DR XT80 5/8 COMBI-
Specifications
Pulley Type
Standard Duty Drum
Face Type
Straight
Pulley Diameter
42 in
Face Width
63 in
Hub Number
XT80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought