Motion
PA28030-50 14X75 ST DR XT45 MAG 3/8 HBG

DODGE
PA28030-50 14X75 ST DR XT45 MAG 3/8 HBG

Standard Duty Drum - Straight Face, 14 in Dia., 75 in Face Width
Mi Item #13478358
MFR #PA28030-50 14X75 ST DR XT45 MAG 3/8 HBG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA28030-50 14X75 ST DR XT45 MAG 3/8 HBG

Standard Duty Drum - Straight Face, 14 in Dia., 75 in Face Width
Mi Item #13478358
MFR #PA28030-50 14X75 ST DR XT45 MAG 3/8 HBG

Mfr description
PA28030-50 14X75 ST DR XT45 MAG 3/8 HBG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    75 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Straight
  • Hub Number
    XT45
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)