Motion
PA09836-10 24X44 CR WI XT30 MD W/ SHAFT

DODGE
PA09836-10 24X44 CR WI XT30 MD W/ SHAFT

Mine Duty Wing - Crown Face, 24 in Dia., 44 in Face Width
MI ITEM #13478417
MFR #PA09836-10 24X44 CR WI XT30 MD W/ SHAFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA09836-10 24X44 CR WI XT30 MD W/ SHAFT

Mine Duty Wing - Crown Face, 24 in Dia., 44 in Face Width
MI ITEM #13478417
MFR #PA09836-10 24X44 CR WI XT30 MD W/ SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Mine Duty Wing

Overview

Mfr description
PA09836-10 24X44 CR WI XT30 MD W/ SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought