1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA04927-10 36X90.55 ST DR B115-240 1/2 P
Standard Duty Drum - Straight Face, 36 in Dia., 90-1/2 in Face Width
MI ITEM #
13478485
MFR #
PA04927-10 36X90.55 ST DR B115-240 1/2 P
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA04927-10 36X90.55 ST DR B115-240 1/2 P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA04927-10 36X90.55 ST DR B115-240 1/2 P
Standard Duty Drum - Straight Face, 36 in Dia., 90-1/2 in Face Width
MI ITEM #
13478485
MFR #
PA04927-10 36X90.55 ST DR B115-240 1/2 P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
90-1/2 in
Pulley
Diameter
36 in
Details
Face Type
Straight
Pulley Type
Standard Duty Drum
Overview
Mfr description
PA04927-10 36X90.55 ST DR B115-240 1/2 P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought