Motion
PA05293-4000 18X38 CR WI XT30 MD W/ SHAF

DODGE
PA05293-4000 18X38 CR WI XT30 MD W/ SHAF

Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width
MI ITEM #13478497
MFR #PA05293-4000 18X38 CR WI XT30 MD W/ SHAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA05293-4000 18X38 CR WI XT30 MD W/ SHAF

Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width
MI ITEM #13478497
MFR #PA05293-4000 18X38 CR WI XT30 MD W/ SHAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Mine Duty Wing

Overview

Mfr description
PA05293-4000 18X38 CR WI XT30 MD W/ SHAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought