Motion
PA03200-20000 18X32 CR WI XT30 W/ SHAFT

DODGE
PA03200-20000 18X32 CR WI XT30 W/ SHAFT

Standard Wing Pulley - Crown Face, 18 in Dia., 32 in Face Width
MI ITEM #13478518
MFR #PA03200-20000 18X32 CR WI XT30 W/ SHAFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA03200-20000 18X32 CR WI XT30 W/ SHAFT

Standard Wing Pulley - Crown Face, 18 in Dia., 32 in Face Width
MI ITEM #13478518
MFR #PA03200-20000 18X32 CR WI XT30 W/ SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
PA03200-20000 18X32 CR WI XT30 W/ SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought