Motion
PA36795-1000 18X38 CR DR XT35 3/4 DIA D

DODGE
PA36795-1000 18X38 CR DR XT35 3/4 DIA D

Standard Duty Drum - Crown Face, 18 in Dia., 38 in Face Width
MI ITEM #13478573
MFR #PA36795-1000 18X38 CR DR XT35 3/4 DIA D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA36795-1000 18X38 CR DR XT35 3/4 DIA D

Standard Duty Drum - Crown Face, 18 in Dia., 38 in Face Width
MI ITEM #13478573
MFR #PA36795-1000 18X38 CR DR XT35 3/4 DIA D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
PA36795-1000 18X38 CR DR XT35 3/4 DIA D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought