1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA34633-90 18X63 CR WI XT40 W/ SHAFT
Standard Wing Pulley - Crown Face, 18 in Dia., 63 in Face Width
MI ITEM #
13478578
MFR #
PA34633-90 18X63 CR WI XT40 W/ SHAFT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA34633-90 18X63 CR WI XT40 W/ SHAFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA34633-90 18X63 CR WI XT40 W/ SHAFT
Standard Wing Pulley - Crown Face, 18 in Dia., 63 in Face Width
MI ITEM #
13478578
MFR #
PA34633-90 18X63 CR WI XT40 W/ SHAFT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA34633-90 18X63 CR WI XT40 W/ SHAFT
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Crown
Pulley Diameter
18 in
Face Width
63 in
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought