Motion
PA07235-3000 12X44 CR DR XT30 MDX 1/2 HB

DODGE
PA07235-3000 12X44 CR DR XT30 MDX 1/2 HB

Mine Duty Drum - Crown Face, 12 in Dia., 44 in Face Width
MI ITEM #13478624
MFR #PA07235-3000 12X44 CR DR XT30 MDX 1/2 HB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA07235-3000 12X44 CR DR XT30 MDX 1/2 HB

Mine Duty Drum - Crown Face, 12 in Dia., 44 in Face Width
MI ITEM #13478624
MFR #PA07235-3000 12X44 CR DR XT30 MDX 1/2 HB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    44 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
PA07235-3000 12X44 CR DR XT30 MDX 1/2 HB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought