Motion
PA77636-10 24X76 CR DR XT60 1/2 PLN W/ S

DODGE
PA77636-10 24X76 CR DR XT60 1/2 PLN W/ S

Standard Duty Drum - Crown Face, 24 in Dia., 76 in Face Width
Mi Item #13478669
MFR #PA77636-10 24X76 CR DR XT60 1/2 PLN W/ S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA77636-10 24X76 CR DR XT60 1/2 PLN W/ S

Standard Duty Drum - Crown Face, 24 in Dia., 76 in Face Width
Mi Item #13478669
MFR #PA77636-10 24X76 CR DR XT60 1/2 PLN W/ S

Mfr description
PA77636-10 24X76 CR DR XT60 1/2 PLN W/ S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    76 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)