Motion
PA64498-9000 20X42 ST DR XT50 MDX 1/2 PL

DODGE
PA64498-9000 20X42 ST DR XT50 MDX 1/2 PL

Mine Duty Drum - Straight Face, 20 in Dia., 42 in Face Width
MI ITEM #13478709
MFR #PA64498-9000 20X42 ST DR XT50 MDX 1/2 PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA64498-9000 20X42 ST DR XT50 MDX 1/2 PL

Mine Duty Drum - Straight Face, 20 in Dia., 42 in Face Width
MI ITEM #13478709
MFR #PA64498-9000 20X42 ST DR XT50 MDX 1/2 PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    42 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Straight
  • Hub Number
    XT50
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
PA64498-9000 20X42 ST DR XT50 MDX 1/2 PL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought