1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA93989-10 16X38 CR WI XT40 MD W/ SHAFT
Mine Duty Wing - Crown Face, 16 in Dia., 38 in Face Width
MI ITEM #
13478743
MFR #
PA93989-10 16X38 CR WI XT40 MD W/ SHAFT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA93989-10 16X38 CR WI XT40 MD W/ SHAFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA93989-10 16X38 CR WI XT40 MD W/ SHAFT
Mine Duty Wing - Crown Face, 16 in Dia., 38 in Face Width
MI ITEM #
13478743
MFR #
PA93989-10 16X38 CR WI XT40 MD W/ SHAFT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA93989-10 16X38 CR WI XT40 MD W/ SHAFT
Specifications
Pulley Type
Mine Duty Wing
Face Type
Crown
Pulley Diameter
16 in
Face Width
38 in
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought