Motion
PA93947-1000 20X87 ST DR XT80 1/2 PLN SP

DODGE
PA93947-1000 20X87 ST DR XT80 1/2 PLN SP

Standard Duty Drum - Straight Face, 20 in Dia., 87 in Face Width
Mi Item #13478746
MFR #PA93947-1000 20X87 ST DR XT80 1/2 PLN SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA93947-1000 20X87 ST DR XT80 1/2 PLN SP

Standard Duty Drum - Straight Face, 20 in Dia., 87 in Face Width
Mi Item #13478746
MFR #PA93947-1000 20X87 ST DR XT80 1/2 PLN SP

Mfr description
PA93947-1000 20X87 ST DR XT80 1/2 PLN SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    87 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Straight
  • Hub Number
    XT80
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)