Motion
PA98844-3000 18X51 CR DR XT30 1/2 PLN D

DODGE
PA98844-3000 18X51 CR DR XT30 1/2 PLN D

Standard Duty Drum - Crown Face, 18 in Dia., 51 in Face Width
MI ITEM #13478763
MFR #PA98844-3000 18X51 CR DR XT30 1/2 PLN D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA98844-3000 18X51 CR DR XT30 1/2 PLN D

Standard Duty Drum - Crown Face, 18 in Dia., 51 in Face Width
MI ITEM #13478763
MFR #PA98844-3000 18X51 CR DR XT30 1/2 PLN D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
PA98844-3000 18X51 CR DR XT30 1/2 PLN D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought