1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA81593-1000 30X44 CR DR XT70 MDX 1/2 HG
Mine Duty Drum - Crown Face, 30 in Dia., 44 in Face Width
MI ITEM #
13478806
MFR #
PA81593-1000 30X44 CR DR XT70 MDX 1/2 HG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA81593-1000 30X44 CR DR XT70 MDX 1/2 HG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA81593-1000 30X44 CR DR XT70 MDX 1/2 HG
Mine Duty Drum - Crown Face, 30 in Dia., 44 in Face Width
MI ITEM #
13478806
MFR #
PA81593-1000 30X44 CR DR XT70 MDX 1/2 HG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA81593-1000 30X44 CR DR XT70 MDX 1/2 HG
Specifications
Pulley Type
Mine Duty Drum
Face Type
Crown
Pulley Diameter
30 in
Face Width
44 in
Hub Number
XT70
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought