1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA41478-4000 20X51 CR WI XT50 MD W/ SHAF
Mine Duty Wing - Crown Face, 20 in Dia., 51 in Face Width
MI ITEM #
13478842
MFR #
PA41478-4000 20X51 CR WI XT50 MD W/ SHAF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA41478-4000 20X51 CR WI XT50 MD W/ SHAF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA41478-4000 20X51 CR WI XT50 MD W/ SHAF
Mine Duty Wing - Crown Face, 20 in Dia., 51 in Face Width
MI ITEM #
13478842
MFR #
PA41478-4000 20X51 CR WI XT50 MD W/ SHAF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA41478-4000 20X51 CR WI XT50 MD W/ SHAF
Specifications
Pulley Type
Mine Duty Wing
Face Type
Crown
Pulley Diameter
20 in
Face Width
51 in
Hub Number
XT50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought