Motion
PA48547-2030 14X32 CR DR XT25 W/ SHAFT

DODGE
PA48547-2030 14X32 CR DR XT25 W/ SHAFT

Standard Duty Drum - Crown Face, 14 in Dia., 32 in Face Width
MI ITEM #13478932
MFR #PA48547-2030 14X32 CR DR XT25 W/ SHAFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PA48547-2030 14X32 CR DR XT25 W/ SHAFT

Standard Duty Drum - Crown Face, 14 in Dia., 32 in Face Width
MI ITEM #13478932
MFR #PA48547-2030 14X32 CR DR XT25 W/ SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
PA48547-2030 14X32 CR DR XT25 W/ SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought