Motion
SS20Q12H14-1.5HPSS

DODGE
SS20Q12H14-1.5HPSS

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479011
MFR #SS20Q12H14-1.5HPSS
List Price$9,278.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS20Q12H14-1.5HPSS

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479011
MFR #SS20Q12H14-1.5HPSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,278.47/each for your price

Overview

Mfr description
SS20Q12H14-1.5HPSS TIGEAR-2 REDUCER W/ M

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    12:1
  • Max Input Horsepower
    5.4600 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    SS20Q12H14-1.5HPSS
  • Weight
    97 lbs, 44 kg
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought