Motion
SS26Q40H56-1.0HPWD

DODGE
SS26Q40H56-1.0HPWD

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479016
MFR #SS26Q40H56-1.0HPWD
Price$11,120.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS26Q40H56-1.0HPWD

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479016
MFR #SS26Q40H56-1.0HPWD

Mfr description
SS26Q40H56-1.0HPWD TIGEAR-2 REDUCER W/MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,120.38/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Weight
    105 lbs, 47.6 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS26Q40H56-1.0HPWD
  • Max Input Horsepower
    5.4600 hp
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)