Motion
SS23Q40HA561.0HPFS

DODGE
SS23Q40HA561.0HPFS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #13479020
MFR #SS23Q40HA561.0HPFS
Price$9,984.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS23Q40HA561.0HPFS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #13479020
MFR #SS23Q40HA561.0HPFS

Mfr description
SS23Q40HA561.0HPFS TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,984.76/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    40:1
  • Weight
    87 lbs, 39.46 kg

Details

  • Input Type
    3-Piece Coupled
  • Manufacturer Catalog Number
    SS23Q40HA561.0HPFS
  • Max Input Horsepower
    5.4600 hp
  • Output Type
    Hollow
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)