Motion
SS20Q40H56-1.0HPSS

DODGE
SS20Q40H56-1.0HPSS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
Mi Item #13479021
MFR #SS20Q40H56-1.0HPSS
Price$9,009.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS20Q40H56-1.0HPSS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
Mi Item #13479021
MFR #SS20Q40H56-1.0HPSS

Mfr description
SS20Q40H56-1.0HPSS TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,009.71/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Maximum Output Torque
    1125 in/lb;127.108 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40 : 1
  • Ratio
    40:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    75 lbs, 34.019 kg

Details

  • Additional Details
    30A40LR14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.0600 hp, Output 0.7900 hp
  • Horsepower Rating Normal Duty
    Input 1.0600 hp, Output 0.7900 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS20Q40H56-1.0HPSS
  • Max Input Horsepower
    2.600 hp
  • Output
    0.7900 hp;0.589 kW
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 1.7800 hp;Output 0.7900 hp
  • Torque Rating (in-lb)
    1125 in-lbs;127.108 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)