Motion
SS20Q40H56-0.5HPFS

DODGE
SS20Q40H56-0.5HPFS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479022
MFR #SS20Q40H56-0.5HPFS
Price$8,798.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS20Q40H56-0.5HPFS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479022
MFR #SS20Q40H56-0.5HPFS

Mfr description
SS20Q40H56-0.5HPFS TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,798.31/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    40:1
  • Weight
    73 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS20Q40H56-0.5HPFS
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)