Motion
SS26Q40HA56-0.75FS

DODGE
SS26Q40HA56-0.75FS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479025
MFR #SS26Q40HA56-0.75FS
List Price$10,509.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS26Q40HA56-0.75FS

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479025
MFR #SS26Q40HA56-0.75FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,509.15/each for your price

Overview

Mfr description
SS26Q40HA56-0.75FS TIGEAR-2 REDUCER W/MO

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Max Input Horsepower
    5.4600 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    SS26Q40HA56-0.75FS
  • Weight
    106 lbs
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought