Motion
SS30Q50H56-1.5HPFS

DODGE
SS30Q50H56-1.5HPFS

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479040
MFR #SS30Q50H56-1.5HPFS
Price$13,612.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30Q50H56-1.5HPFS

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479040
MFR #SS30Q50H56-1.5HPFS

Mfr description
SS30Q50H56-1.5HPFS TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,612.88/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    50:1
  • Weight
    124 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS30Q50H56-1.5HPFS
  • Max Input Horsepower
    5.4600 hp
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)