Motion
SS17Q25H56-0.5VFSF

DODGE
SS17Q25H56-0.5VFSF

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479073
MFR #SS17Q25H56-0.5VFSF
List Price$7,942.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS17Q25H56-0.5VFSF

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479073
MFR #SS17Q25H56-0.5VFSF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,942.89/each for your price

Overview

Mfr description
SS17Q25H56-0.5VFSF TIGEAR-2 REDUCER W/ V

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    SS17Q25H56-0.5VFSF
  • Weight
    63 lbs, 28.576 kg
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought