Motion
SS17Q25H56-1.0VFSF

DODGE
SS17Q25H56-1.0VFSF

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479090
MFR #SS17Q25H56-1.0VFSF
Price$8,244.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS17Q25H56-1.0VFSF

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479090
MFR #SS17Q25H56-1.0VFSF

Mfr description
SS17Q25H56-1.0VFSF TIGEAR-2 REDUCER W/ V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,244.43/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    25:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    72 lbs, 32.659 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS17Q25H56-1.0VFSF
  • Max Input Horsepower
    5.4600 hp
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)