Motion
SS17Q15H56-FLANGEL

DODGE
SS17Q15H56-FLANGEL

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479142
MFR #SS17Q15H56-FLANGEL
Price$2,882.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS17Q15H56-FLANGEL

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479142
MFR #SS17Q15H56-FLANGEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,882.52/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Weight
    39 lbs, 17.69 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS17Q15H56-FLANGEL
  • Mounting Type
    Flange Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2

Overview

Mfr description
SS17Q15H56-FLANGEL TIGEAR-2 REDUCER W/ L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought