Overview
Mfr description
SS17Q15H56-0.5HPFS TIGEAR-2 REDUCER W/ V
Specifications
- Center Distance1.7500 in
- Ratio15:1
- Input TypeC-Face Quill
- Output TypeHollow
- SeriesTigear-2
- Manufacturer Catalog NumberSS17Q15H56-0.5HPFS
- Weight63 lbs, 28.576 kg
- Suitable For Washdown EnvironmentYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data