Motion
NCGDN25-0300-XC6

SMC CORP OF AMERICA
NCGDN25-0300-XC6

25 mm Bore Diameter, 3.0000 in Stroke Length
Mi Item #13479182
MFR #NCGDN25-0300-XC6
Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGDN25-0300-XC6

25 mm Bore Diameter, 3.0000 in Stroke Length
Mi Item #13479182
MFR #NCGDN25-0300-XC6

Mfr description
NCGDN25-0300-XC6 NCG CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.55/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    3.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)