Motion
SS17Q10H14-1.0SSE

DODGE
SS17Q10H14-1.0SSE

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479229
MFR #SS17Q10H14-1.0SSE
Price$8,283.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS17Q10H14-1.0SSE

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479229
MFR #SS17Q10H14-1.0SSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,283.77/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    10:1
  • Weight
    65 lbs, 29.484 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS17Q10H14-1.0SSE
  • Max Input Horsepower
    5.4600 hp
  • Output Type
    Hollow
  • Series
    Tigear-2

Overview

Mfr description
SS17Q10H14-1.0SSE TIGEAR-2 REDUCER W/ MO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought