Motion
FOOD SAFE TIGEAR-2 20 QUILL 60:1

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 60:1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479353
MFR #FOOD SAFE TIGEAR-2 20 QUILL 60:1
List Price$4,934.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 60:1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479353
MFR #FOOD SAFE TIGEAR-2 20 QUILL 60:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,934.20/each for your price

Overview

Mfr description
SS20Q60H56BD100 T2 SIZE 20 ULTRA KLEEN W

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought