Motion
SS23A40H56SD104

DODGE
SS23A40H56SD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #13479354
MFR #SS23A40H56SD104
List Price$5,481.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS23A40H56SD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #13479354
MFR #SS23A40H56SD104

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,481.78/each for your price

Overview

Mfr description
SS23A40H56SD104 TG2 STAINLESS STEEL 23 -

Specifications

  • Center Distance
    3.0000 in
  • Additional Details
    30A25LR18SD104 TIG-2 REDUCER SPCL D=1.25
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.220 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought