1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
FOOD SAFE TIGEAR-2 17 QUILL 10:1
Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #
13479355
MFR #
FOOD SAFE TIGEAR-2 17 QUILL 10:1
List Price
$3,051.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE FOOD SAFE TIGEAR-2 17 QUILL 10:1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
FOOD SAFE TIGEAR-2 17 QUILL 10:1
Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #
13479355
MFR #
FOOD SAFE TIGEAR-2 17 QUILL 10:1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,051.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SS17Q10R14LT TG2 QUILL ULTRA KLEEN 17 W/
Specifications
Center Distance
1.7500 in
Ratio
10:1
Input Type
C-Face Quill
Output Type
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data