Motion
SS17Q10L14LT

DODGE
SS17Q10L14LT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479356
MFR #SS17Q10L14LT
Price$3,051.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS17Q10L14LT

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479356
MFR #SS17Q10L14LT

Mfr description
SS17Q10L14LT TG2 QUILL ULTRA KLEEN 17 W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,051.31/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    10:1
  • Weight
    28 lbs, 12.701 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS17Q10L14LT
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)