Motion
SS17Q05L56SL608

DODGE
SS17Q05L56SL608

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
Mi Item #13479359
MFR #SS17Q05L56SL608
Price$4,527.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS17Q05L56SL608

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
Mi Item #13479359
MFR #SS17Q05L56SL608

Mfr description
SS17Q05L56SL608 TG2 QUILL STAINLESS STEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,527.80/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    430 lbf 49.713 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60 : 1
  • Output Size
    0.8750 in
  • Overhung Load
    1050 lbf;4670.633 N
  • Ratio
    5:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shaft Length
    6.5000 in;165.09 mm
  • Weight
    28 lbs, 12.701 kg

Details

  • Additional Details
    30A60R14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.6500 hp, Output 2.4500 hp
  • Horsepower Rating Normal Duty
    Input 2.6500 hp, Output 2.4500 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS17Q05L56SL608
  • Max Input Horsepower
    2.110 hp
  • Output
    2.4500 hp;1.827 kW
  • Output Bore Type
    Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    4670.633 N, 1050 lbf
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 5.4400 hp;Output 2.4500 hp
  • Torque Rating (in-lb)
    430 in-lbs 49.713 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)