Motion
SS20Q15H56LT

DODGE
SS20Q15H56LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #13479362
MFR #SS20Q15H56LT
List Price$4,839.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS20Q15H56LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #13479362
MFR #SS20Q15H56LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,839.16/each for your price

Overview

Mfr description
SS20Q15H56LT TG2 STAINLESS STEEL W/ LOW

Specifications

  • Additional Details
    30A25LR14SD104 TIG-2 REDUCER SPCL D=1.25
  • Center Distance
    3.0000 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.220 hp
  • Horsepower Rating Normal Duty
    Input 2.3000 hp, Output 1.9900 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Input Quill;Output Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    790 lbf 121.346 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    SS20Q15H56LT
  • Weight
    38 lbs
  • Horsepower
    Input 2.3000 hp, Output 1.9900 hp
  • Input Style
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    1.9900 hp;1.484 kW
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    790 in-lbs 121.346 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Thermal Horsepower Rating
    Input 4.3700 hp;Output 1.9900 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought