1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
FOOD SAFE TIGEAR-2 20 3-PC 25:1
Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #
13479365
MFR #
FOOD SAFE TIGEAR-2 20 3-PC 25:1
List Price
$5,674.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE FOOD SAFE TIGEAR-2 20 3-PC 25:1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
FOOD SAFE TIGEAR-2 20 3-PC 25:1
Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #
13479365
MFR #
FOOD SAFE TIGEAR-2 20 3-PC 25:1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,674.91
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SS20A25H56BD100 T2 SIZE 20 ULTRA KLEEN W
Specifications
Center Distance
2.0000 in
Ratio
25:1
Input Type
3-Piece Coupled
Output Type
Hollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought