Motion
SS26Q80L56

DODGE
SS26Q80L56

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479368
MFR #SS26Q80L56
List Price$4,867.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS26Q80L56

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13479368
MFR #SS26Q80L56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,867.01/each for your price

Overview

Mfr description
SS26Q80L56 TG2 QUILL ULTRA KLEEN 26

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.1600 hp
  • Horsepower Rating Normal Duty
    Input 1.1600 hp, Output 0.7500 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    2161 in/lb;244.16 nm
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    SS26Q80L56
  • Weight
    65 lbs, 29.484 kg
  • Horsepower
    Input 1.1600 hp, Output 0.7500 hp
  • Input Style
    C-Face
  • Lubrication
    Two-Piece Harsh Duty
  • Nominal Ratio
    80:1
  • Output
    0.7500 hp;0.559 kW
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.6700 in;67.81 mm
  • Torque Rating (in-lb)
    2161 in-lbs;244.16 Nm
  • Thermal Horsepower Rating
    Input 1.7400 hp;Output 0.7500 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought